Handyman Furniture Gloves, OSFM, PK3

  • Mfr # SH-ES-776-FGM

  • Zoro # G8588390


product price:  $11.15
/pk 3, $3.72/ea

Key Features

Glove Size
OneSize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-ES-776-FGM
Zoro #
G8588390
UPC #
811787034122
Country of Origin
Pakistan

Dimensions

Glove Size
OneSize

Description

SAFE HANDLER Handyman Furniture Gloves, Multi-Colored Leather, 10.5" x 5.75", 3 Pairs/Polybag
LIGHTWEIGHT & VERSATILE: The last thing you want is heavy gloves when working on machinery or various projects. That’s why these work gloves are constructed with light materials for a more versatile function. The thick grain leather offers an excellent grip, allowing you and your employees to effortlessly lift and grasp tools or objects.
EXTRA PROTECTION: The thicker the material, the more protection! A 3” white canvas safety cuff can be found near the wrist of the glove. This safeguards your hands and wrist for better protection with a wide opening to aid in improved airflow & ventilation.
EXCELLENT DURABILITY: The grain leather used is ideal for jobs that require ultimate hardiness and durability in your gloves. Whether you’re moving or heavy lifting, these gloves will keep their quality over time. This material is also very tight, aiding in moisture resistance.
VARIOUS ENVIRONMENTS: Ideal for jobs that require heat resistance and high performance. May be used in industrial, carpentry, construction, and manufacturing environments.
Handyman Furniture Gloves with Multi Patch Leather Design. Our leather gloves are designed with thick, multi color grain leather for excellent durability and structure. The grain leather used offers a heavy mass of materials, aiding in superior protection. This also allows gloves to last longer, maintaining their original structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.