Zoro Homepage

Hard Hat, HDPE, White

  • Mfr # SH-ES-IMPRO-HDPE-HH5W

  • Zoro # G8587368


product price: $10.29
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-ES-IMPRO-HDPE-HH5W
Zoro #
G8587368
UPC #
811787039752
Country of Origin
Taiwan, Province of China

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
White

Description

SAFE HANDLER Professional HDPE Impact Pro Safety Hard Hat,
BUILT FOR CUSTOM COMFORT: 4 Point ratchet suspension is easy to adjust and allows the wearer to easily modify the fit while wearing the hardhat.
DESIGNED FOR DURABLE LIGHTWEIGHT PROTECTION: Constructed from high density polyethylene, the shell is lightweight for less pressure and weight sitting on your head and neck throughout the work day, while maintaining your safety throughout
BETTER BREATH-ABILITY: Vented to allow more airflow and breath-ability to your head. *Includes a replaceable sweatband.
USED FOR VARIOUS ENVIRONMENTS: Great for industrial, electrical, utility, energy and even residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.