Zoro Homepage

High Visibility Gloves, Large/X-Large, PR

  • Mfr # BLSH-MSRG-11-LXL

  • Zoro # G8588810


product price: $9.15
/pr

Key Features

Glove Size
L/XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MSRG-11-LXL
Zoro #
G8588810
UPC #
811787031763
Country of Origin
China

Dimensions

Glove Size
L/XL

Description

SAFE HANDLER High Visibility Gloves-Color-Orange/Black,1 Pair/Polybag
ULTIMATE PROTECTION: These gloves are lightweight and ideal for many different tasks that require effective hand protection in the workplace.
SUPERIOR COMFORT: Thanks to their thick and protective reinforced rubber palm and knuckle shell, these gloves offer supplementary comfort when leaning or putting weight on your hands. Breathable fabric is utilized so these gloves can be worn for extended periods of time ensuring the best breathable comfort. Remain comfortable, without any irritation throughout the entire workday!
EASY ON & OFF: Wide cuffs are added near the wrist for ultimate convenience and comfort in slipping them on and off throughout the day.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Multipurpose High Visibility Tech Gloves provide protection from workplace hazards that can cause serious injury to your knuckles, hands or fingers. These all-purpose, touch screen compatible gloves include the best materials, designed with your comfort in mind. Thanks to their wide cuffs, these gloves are ideal for all different hand shapes and sizes, making it effortless to wear and remove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.