Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Welding 16" Gloves, Brown/Red, PR

  • Mfr # SH-HDS-16-758-WGA

  • Zoro # G8589057


product price: $17.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-HDS-16-758-WGA
Zoro #
G8589057
UPC #
811787034269
Country of Origin
Pakistan

Description

SAFE HANDLER Prime Welding 16" Gloves with Kevlar Thread Protection, Brown/Red, 1 Pair/Polybag
DURABLE PROTECTION: Reinforced Goat Leather is ideal for welding projects as the material is tough and has outstanding heat resistance. There is an abundance of heavy-duty Kevlar Stitch sewing throughout these welding work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
KEVLAR STITCH: Kevlar thread is often found in applications that require high-heat resistance, extra reinforcement as well as strength & durability. There is an abundance of heavy-duty sewing throughout these work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in welding (MIG, TIG, Arc) & metal works, maintenance, renovation, carpentry, carpentry, barbeque, oven, animal handling, and workshop environments.
Prime Welding Gloves with High Quality, Dexterous Leather. Designed with a soft and durable split cowhide leather with reinforced thumb and palm patch. Split Leather can be used in tougher conditions and is more resistant to heat and rough surfaces. The double palm reinforcement offers additional protection as well as high-temperature heat resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.