Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Extra Long Crystal Gel Knee Pads, Black, PR

  • Mfr # BLSH-HD-PVC-KPL-4BK

  • Zoro # G8587261


product price: $19.15
/pr

Key Features

Cap Material
PVC
Pad Material
EVA Foam, Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-HD-PVC-KPL-4BK
Zoro #
G8587261
UPC #
811437029836
Country of Origin
China

Details

Cap Material
PVC
Color
Black
Pad Material
EVA Foam, Gel

Description

SAFE HANDLER Professional Extra Long Crystal Gel Knee Pads,1 Pair/Poly bag
DESIGNED FOR COMFORT: Heavy duty EVA foam padding with gel, cushion your knees for hours on end
EASY TO ADJUST: The flexible, adjustable Velcro straps and adjustable easy fix clips make for easy on and easy off; Thigh strap allows you to work without having to readjust your knee pads
BUILT FOR SAFETY & PROTECTION: The tough abrasion resistant PVC cap offers ultimate protection for your knees on any terrain
USE AT HOME OR AT WORK: Ideal for flooring installation, carpentry, industrial work, gardening, maintenance, cleaning, light construction, outdoor activities, extreme sports and more
Professional Extra Long Crystal Gel Knee Pads with Heavy Duty Foam Padding are designed with a soft gel core and EVA foam padding that cushions your knee cap offering relief and comfort for lengthy amounts of time spent on your knees. The full-sized, tough abrasion resistant PVC cap ensures ultimate protection for your knees and a longer life span for the knee pads. The PVC cap textured design prevents rolling and slipping. The velcro straps and adjustable easy fix clips provide a comfortable fit that allows you to put on and take off the knee pads with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.