
Professional Knee Pads High Density PP Cap, Black, PR
Mfr # BLSH-MS-PP-KP-8BK
Zoro # G8589127
product price: $14.69
/prKey Features
Cap Material
Hard PP
Pad Material
EVA Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLSH-MS-PP-KP-8BK
Zoro #
G8589127
UPC #
811437029911
Country of Origin
China
Details
Cap Material
Hard PP
Pad Material
EVA Foam
Color
Black
Description
SAFE HANDLER high density PP cap knee pads, heavy duty cap ,1 Pair/Poly-bag
Easy to adjust for a comfortable, secure fit: The flexible, adjustable straps create a comfortable and secure fit for any knee. Epe hooks & loop allow for strong, easy fastening
Designed for comfort and safety: Durable EVA foam padding provides maximum cushion comfort for your knees. 600D polyester mesh makes for breathable comfort.
Use at home or at work: Ideal for carpentry, industrial Work, gardening, maintenance, light construction, outdoor activities, extreme Sports and more
Built to withstand heavy use: full-size, hard cap knee pad is suitable for rough and tough environments or terrain.
Professional Knee Pads with High Density PP Cap and Heavy Duty Padding are designed for an adjustable, comfortable fit for any duration of time spent working on your knees. Pulling weeds in the garden, cleaning, working construction, outdoor activities, or extreme sports - no matter the job, your knees will be in good shape and have you covered with SAFE HANDLER knee pads. The full-sized, hard cap knee pad, the breathable 600D polyester and high density EVA foam are made to ensure durability, strength, and comfort while boasting flexible elastic straps with EPE hooks and loop closure for strong fastening.
Easy to adjust for a comfortable, secure fit: The flexible, adjustable straps create a comfortable and secure fit for any knee. Epe hooks & loop allow for strong, easy fastening
Designed for comfort and safety: Durable EVA foam padding provides maximum cushion comfort for your knees. 600D polyester mesh makes for breathable comfort.
Use at home or at work: Ideal for carpentry, industrial Work, gardening, maintenance, light construction, outdoor activities, extreme Sports and more
Built to withstand heavy use: full-size, hard cap knee pad is suitable for rough and tough environments or terrain.
Professional Knee Pads with High Density PP Cap and Heavy Duty Padding are designed for an adjustable, comfortable fit for any duration of time spent working on your knees. Pulling weeds in the garden, cleaning, working construction, outdoor activities, or extreme sports - no matter the job, your knees will be in good shape and have you covered with SAFE HANDLER knee pads. The full-sized, hard cap knee pad, the breathable 600D polyester and high density EVA foam are made to ensure durability, strength, and comfort while boasting flexible elastic straps with EPE hooks and loop closure for strong fastening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.