Zoro Homepage

Professional Knee Pads, Superior Gel Cushion, Blue, PR

  • Mfr # BLSH-HD-PVC-KP-7BL

  • Zoro # G8587779


product price: $19.15
/pr

Key Features

Pad Material
EVA Foam, Gel
Cap Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-HD-PVC-KP-7BL
Zoro #
G8587779
UPC #
811437029904
Country of Origin
China

Details

Pad Material
EVA Foam, Gel
Cap Material
PVC
Color
Blue

Description

SAFE HANDLER professional knee pads with superior gel cushion, Color-Clear gel Blue, 1 Pair/Polybag
One Pair/Poly-bag
Designed for comfort: These knee pads are 3 1/2 - 4 inches thick with silicone gel that adapts to your knee cap for unrivaled comfort
Easy to adjust: the flexible, adjustable Velcro strap is easy on and easy off
Built for safety & protection: The Tough abrasion resistant PVC shell offers ultimate protection for your knees, while the Poly tread provides a safe non-slip, non-marring grip
Use at home or at work: Ideal for flooring Installation, carpentry, industrial Work, gardening, maintenance, light construction, outdoor activities, extreme Sports and more
Professional Knee Pads with Superior Gel Cushion are designed with a thick silicone gel that adapts to your knee cap offering unrivaled comfort for lengthy amounts of time spent on your knees. The full-sized, tough abrasion resistant PVC shell ensures ultimate protection for your knees and a longer life span for the knee pads while the poly tread cap provides a safe, non-slip, non-marring grip. The velcro strap provides an adjustable, comfortable fit that allows you to put on and take off the knee pads with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.