Zoro Homepage

PVC Apron Prevent Bacterial Growth, Black, OSFM

  • Mfr # BLSH-ES-PVC-AP2B

  • Zoro # G8587359


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-ES-PVC-AP2B
Zoro #
G8587359
UPC #
811437027344
Country of Origin
China

Description

SAFE HANDLER PVC Apron Smooth Finish to Prevent Bacterial Growth, Comfortable, Easily Adjustable, Waterproof Material, BLACK, 43.3” x 34”
SPLASH RESISTANT: Durable Polyvinyl Chloride (PVC) materials keep you dry and free from spills and stains.
EASY TO ADJUST: Woven ties included for adjustable sizing at neck and waist. Eyelets for ties to fasten and move smoothly
BUILT FOR PROTECTION: Smooth surface prevents bacterial growth; waterproof finish allows clothes to remain dry and clean.
MADE FOR VARIOUS USES: The Safe Handler PVC Apron is ideal for facilities where food is handled. It is also suitable for numerous industrial and health care applications which require excellent practical protection and a barrier against water-based, non-hazardous liquids.
PVC Aprons are designed with Polyvinyl Chloride (PVC) materials and a smoother finish to prevent bacterial growth. This lightweight and flexible apron is easy to adjust because of its built-in eyelets and strong woven ties at the neck and waist. Simple to take on and off between breaks, or after shifts. PVC materials have a waterproof finish for guaranteed dryness and protection.
Lab work, industrial cleaning, dental work, food handling, painting, or health care - no matter the job, your clothes will be in great shape and have you covered with SAFE HANDLER disposable aprons. The full-sized 43.3” x 34” PVC Apron is disposable as well as durable for easy clean up and successfully protected clothing. The wide neck opening and open back assures convenience when wearing and taking off between breaks or after shifts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.