Zoro Homepage

Reinforced Cut Resistant Gloves, Pink, Large, PR

  • Mfr # BLSH-HD-CRG1-L-P

  • Zoro # G8587200


product price: $9.89
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-HD-CRG1-L-P
Zoro #
G8587200
UPC #
811787033767
Country of Origin
China

Description

SAFE HANDLER Reinforced Cut Resistant Gloves, Size-Large, Color-Pink, 1 Pair/Polybag
HEAVY-DUTY CONSTRUCTION: Level 5 cut resistance, nano microbial, and superior grip strength for extra defense guard.
DESIGNED FOR CONVENIENCE: Ambidextrous design to suitably fit both hands. Smartphone touchscreen compatible for added convenience.
BUILT FOR SAFETY & PROTECTION: Soft, polyester blend knit with glass fiber and carbon fiber knit material to assure you are safely protected from cuts and abrasions.
USE AT HOME OR AT WORK. The Safe Handler Cut Resistant Glove is ideal for industrial environments, carpentry, maintenance and more! WARNING: These gloves are cut resistant, not cut proof or puncture-proof. Do not subject to moving or highly serrated blades.
Reinforced Cut Resistant Gloves are designed with a soft, polyester blend knit with glass fiber and carbon fiber knit material, which provides excellent protection and allows for skillful performance. These gloves are ambidextrous and smartphone touchscreen compatible for ultimate convenience.For industrial environments, carpentry, maintenance and more! - no matter the job, your hands will be in good shape and have you ultimately protected with SAFE HANDLER Cut Resistant Gloves. The superior grip, lightweight and comfortable fit are excellent for both cooking and industrial work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.