Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Leather Gloves, Small/Medium, PR

  • Mfr # BLSH-MSRG-1-SM

  • Zoro # G8588436


product price: $11.39
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MSRG-1-SM
Zoro #
G8588436
UPC #
811787031619
Country of Origin
China

Description

SAFE HANDLER Reinforced Leather Gloves Color-Tan/Grey/Black , 1 Pair/Polybag
BUILT FOR PROTECTION: Durable, reinforced leather and suede padding is utilized for greater protection and a longer lasting glove.
ADDITIONAL COMFORT: Thanks to their breathable materials and snug fit, these gloves can be worn for long periods of time. Wear these gloves all day long without slippage or discomfort as they come with a convenient hook & loop closure. Suede padded palm and reinforced thumb & knuckle padding are included for extra cushion and advanced comfort.
ADJUSTABLE FIT: A handy hook & loop closure is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These superior, shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Reinforced Leather Gloves are designed with soft polyurethane, nylon, TDI, polyester, and spandex blend which provides excellent protection and skillful performance. The suede Insulated palm and fingers have a soft cushion utilized for extra padded support and comfort. These mechanical gloves also come with a reinforced thumb and knuckles for extra protection to you and your work gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.