Zoro Homepage

Safety Cone 28" PVC Traffic Cone for Construction, Orange

  • Mfr # BLSH-28CONE-O

  • Zoro # G900765105


product price: $19.95
/ea
Sold in multiples of 6 for $119.70

Key Features

Color
Orange
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-28CONE-O
Zoro #
G900765105
UPC #
810025602741
Country of Origin
China

Dimensions

Height
28 in

Details

Item
Safety Cone
Color
Orange

Description

Bison Life’s Safe Handler brand Orange Safety Cones are designed to be easily seen day or night with its vibrant, fluorescent color. They are perfect for traffic directing and marking hazards or warnings. The most practical and cost-effective traffic control devices available, easily used to close off a road and redirect traffic. Commonly used at schools, in parking lots or for car pool. Made from durable PVC and OSHA compliant. The safety marker has a non-porous, sleek surface that is resistant to dirt and build-up and is easily maintained by wiping down or spraying off. With a wide base for stability and wind resistance. Designed with a hole in the top for a handy grip when placing them in a safety zone, stacking them for storage without suction making them stick together. Easy stacking, convenient transport and storage. Multipurpose function ideal for recreational, residential, or commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.