Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Scratch, Blue Lens, Black Frame

  • Mfr # BLSH-ESCR-CLBT-SG7BL

  • Zoro # G900765082


product price: $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-ESCR-CLBT-SG7BL
Zoro #
G900765082
UPC #
811437024459
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Blue
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Standards
UV Protection
Yes
Gender
Unisex

Description

SAFE HANDLER Brand by Bison Life, box of 12, Blue polycarbonate Lens Black Temple Crystal Safety Glasses with Anti-Scratch Coating are designed to provide protection against UV rays, and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses are an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection SAFE HANDLER Crystal Safety Glasses exceed ANSI Z87 .1 standards, providing protection against UV rays, and feature a clear, anti­scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The side temple is a universal fit, which provides great side protection to the eyes. Always use common sense to evaluate the safety of the situations where you're planning to use the glasses. Make sure that the glasses cover your eyes from the directions where potential threats can come from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.