Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supreme Rigger Gloves, OSFM, PK3

  • Mfr # SH-HDS-729-IGAD

  • Zoro # G8589136


product price: $16.95
/pk 3, $5.65/ea

Key Features

Glove Size
OneSize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-HDS-729-IGAD
Zoro #
G8589136
UPC #
811787032760
Country of Origin
Pakistan

Dimensions

Glove Size
OneSize

Description

SAFE HANDLER Supreme Rigger Gloves,Color-Red/Grey/Black, OSFM, 3 Pairs/Polybag
HIGH VISIBILITY: Rigger safety gloves for work are designed with silver reflective tape stripes to increase visibility, guaranteeing that you’re noticeable in poorly lit areas.
QUALITY & DESIGN: Our work gloves for men or women are constructed with AB grade Split Leather for increased quality and feel, while the wide cuff is constructed for easy wear and removal in fast-paced work environments that require you to frequently take them on and off.
FLUORESCENT FOR NIGHT WORK: Fluorescent for daytime or night time high visibility. It’s crucial to be highly visible and noticeable on the street at night or in poorly lit construction zones. Our fluorescent leather work gloves have fabric that is bright green for a stylish and noticeable look.
VARIOUS ENVIRONMENTS: Ideal for various environments like industrial, maintenance, renovation, carpentry, roadworks, construction and more!
Supreme Rigger Gloves are designed with Grade AB split leather and a wide cuff for increased quality and feel as well as additional comfort and protective support for your hands, fingers, and wrists. Silver reflective backing strips are utilized to increase visibility, making these suitable for night work. The green fluorescent fabric also offers improved visibility so you’re more noticeable in poorly lit areas.
Roadwork, industrial work, and maintenance, construction zones, carpentry, or renovation - no matter the job, your hands will be in good shape and have you covered with SAFE HANDLER gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.