Zoro Homepage

Vest, Medium, Yellow2-Pack

  • Mfr # BLSH-ES-M-SV5Y-2

  • Zoro # G300765132


product price: $11.19
/pk 2, $5.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-ES-M-SV5Y-2
Zoro #
G300765132
UPC #
811787038816
Country of Origin
China

Description

SAFE HANDLER Child Reflective Safety Vest, 120 GSM, Orange, 2 PACK
EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather
DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” silver reflective tape
ANSI CLASS 2: Conforms to ANSI Class 2 Standard
Child Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while your child is playing outside. The vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear.
For school, outdoor play, sports, emergency response, and more! - no matter the activity, your child will be noticeably reflective and visible as well as comfortable with SAFE HANDLER Child's Reflective Safety Vests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.