Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Leather Gloves, OSFM, PK3

  • Mfr # SH-ES-721-AB-3

  • Zoro # G8588232


product price: $11.19
/pk 3, $3.73/ea

Key Features

Glove Size
OneSize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-ES-721-AB-3
Zoro #
G8588232
UPC #
811787032746
Country of Origin
Pakistan

Dimensions

Glove Size
OneSize

Description

SAFE HANDLER Work Leather Gloves, Blue/Black/Red/Gray, 10" x 5.75", 3 Pairs/Polybag
EXTRA PROTECTION: Reinforced palms and knuckles are utilized for additional protection, offering you more comfort throughout the workday. An extra pasted cuff is located near the wrist for improved safety.
SOFT, DURABLE MATERIAL: Split leather is soft, flexible and durable all at the same time. This leather is all-purpose and very effective when it comes to general protection in work environments or construction zones. The cool, cotton-lined backing aids in more airflow and improved breath-ability throughout your work glove.
LIGHTWEIGHT & VERSATILE: Made for men or women, the last thing you want is heavy gloves when working on machinery or various projects. That’s why these gloves are constructed with light materials for a more versatile function. The thick fabric on the fingers and palm has an excellent grip, allowing you and your employees to easily lift and grasp different tools or objects.
VARIOUS ENVIRONMENTS: Ideal for jobs that require light to moderate protection. May be used in industrial, carpentry, construction, and manufacturing environments.
Work Leather Gloves with Safety Cuff. Our leather work gloves are designed with split leather. This type of material offers your work gloves many advantages like abrasion resistance and excellent flexibility! Split leather is also very effective when holding high heat and abrasion. These all-purpose gloves are long-lasting and very functional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.