Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft Webbed Anchor Strap

  • Mfr # PN806(3FT)-SK

  • Zoro # G2710271


product price: $23.29
/ea

Key Features

Standards
ANSI Z359.1-2007 TYPE T
Weight Capacity
310 lbs
Material
Polyester
Width
1.73 in
Includes
User instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN806(3FT)-SK
Zoro #
G2710271
UPC #
850005719649
Country of Origin
India

Dimensions

Length
3ft.
Width
1.73 in
Size
3ft.

Details

Standards
ANSI Z359.1-2007 TYPE T
Weight Capacity
310 lbs
Material
Polyester
Includes
User instruction manual
Capacity
310 lbs
Features
OSHA Compliant
Application
general industry, construction

Description

3ft Webbed Choker Style Pass Through Anchor Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.