6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks

  • Mfr # FAP30399(6)/6-SK

  • Zoro # G2710341


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Length
4.5-6ft max
Weight Capacity
310 lbs
Material
High-Tenacity Polyester
Standards
ANSI Z359.13-2013
Features
Dual, Y Shaped Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAP30399(6)/6-SK
Zoro #
G2710341
UPC #
850005719717
Country of Origin
India

Dimensions

Length
4.5-6ft max
Width
1.57 in
Size
4.5-6ft

Details

Weight Capacity
310 lbs
Material
High-Tenacity Polyester
Standards
ANSI Z359.13-2013
Features
Dual, Y Shaped Lanyard
Includes
User instruction manual
Application
general industry, construction

Description

Dingo 6ft Elastic Style (4.5ft - 6ft) Shock Absorbing Lanyard With Tone Locking Snap Hook And Two Rebar Hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.