Zoro Homepage

Large Carabiner

  • Mfr # PN134A-SK

  • Zoro # G2710387


product price: $38.49
/ea

Key Features

Material
Alloy Steel
Standards
ANSI Z359.12-2009.
Features
Self Closing & Automatic Locking Type Hook.
Application
general industry, construction
Includes
User instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN134A-SK
Zoro #
G2710387
UPC #
850005719625
Country of Origin
India

Details

Material
Alloy Steel
Standards
ANSI Z359.12-2009.
Features
Self Closing & Automatic Locking Type Hook.
Application
general industry, construction
Includes
User instruction manual

Description

Large Carabiner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.