Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Steel Roof Anchor

  • Mfr # SA01-SK

  • Zoro # G2709976


product price: $10.15
/ea

Key Features

Standards
ANSI Z359.1-2007.
Weight Capacity
310 lbs
Material
High Strength Steel Alloy
Includes
User instruction manual
Application
general industry, construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA01-SK
Zoro #
G2709976
UPC #
850005719847
Country of Origin
India

Details

Standards
ANSI Z359.1-2007.
Weight Capacity
310 lbs
Material
High Strength Steel Alloy
Includes
User instruction manual
Application
general industry, construction
Capacity
310 lbs
Features
OSHA Compliant

Description

Hinged Steel Resuable Roof Anchor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.