Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Trauma Relief Pack

  • Mfr # STS01-SK

  • Zoro # G2710448


product price: $15.65
/ea

Key Features

Includes
User instruction manual
Standards
ANSI Z359.11-2014
Material
High-Tenacity Polyester
Features
Compact, lightweight and easy to use
Application
general industry, construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS01-SK
Zoro #
G2710448
UPC #
850005719601
Country of Origin
India

Dimensions

Width
0.79 in

Details

Includes
User instruction manual
Standards
ANSI Z359.11-2014
Material
High-Tenacity Polyester
Features
Compact, lightweight and easy to use
Application
general industry, construction

Description

Suspension Trauma Relief Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.