Zoro Homepage

Twin SRL Carabiner

  • Mfr # P169-SK

  • Zoro # G2710369


product price: $14.89
/ea

Key Features

Material
Alloy Steel
Standards
ANSI Z359.1.
Features
Ultimate Solution to Attach Two 6 ft. SRL’s Directly with User’s Harness
Application
general industry, construction
Includes
User instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P169-SK
Zoro #
G2710369
UPC #
850005719731
Country of Origin
India

Details

Material
Alloy Steel
Standards
ANSI Z359.1.
Features
Ultimate Solution to Attach Two 6 ft. SRL’s Directly with User’s Harness
Application
general industry, construction
Includes
User instruction manual

Description

Twin SRL Carabiner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.