Zoro Homepage

Twin Tool Lanyard

  • Mfr # TL02NB-SK

  • Zoro # G2710457


product price: $9.85
/ea

Key Features

Max. Working Load
22lbs.
Weight Capacity
22lbs.
Width
0.79 in
Features
Convenient Stretch Lanyard for Tool Holding
Includes
User instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL02NB-SK
Zoro #
G2710457
UPC #
850005719861
Country of Origin
India

Dimensions

Width
0.79 in

Details

Item
Twin Tool Lanyard
Max. Working Load
22lbs.
Weight Capacity
22lbs.
Features
Convenient Stretch Lanyard for Tool Holding
Includes
User instruction manual
Material
Polyester
Capacity
Strength of tool lanyard
Application
general industry, construction

Description

Twin Tool Lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.