Zoro Homepage

Clevis Slip Hook with Latch, 4,700 lbs Load Cap, Durable Steel, Secure Safety Latch

  • Mfr # C-CSHL-516

  • Zoro # G915241083


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-CSHL-516
Zoro #
G915241083
UPC #
-
Country of Origin
United States

Description

C-CSHL-516 Clevis Slip Hook with Latch: Heavy-Duty Performance and Reliability Key Features Model: C-CSHL-516 Load Capacity: 4,700 lbs Weight: 0.90 lbs Latch Type: Safety Latch for Secure Locking Material: High-Strength Steel for Durability The C-CSHL-516 Clevis Slip Hook with Latch is engineered for safety and efficiency, supporting a maximum load of 4,700 lbs. Its robust design and lightweight at just 0.90 lbs make it ideal for a variety of lifting and towing applications in construction, logistics, and more. This hook features a secure safety latch, ensuring reliable and safe operations under heavy loads. Secure Your Loads with Confidence Upgrade your gear with the dependable C-CSHL-516 Clevis Slip Hook and ensure your operations are secure and efficient. Ideal for professionals seeking reliable heavy-duty equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.