Zoro Homepage

safensecure/1/2ClevisLinkGrabHooksgrade70

  • Mfr # C-CGH-1-2

  • Zoro # G915241199


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-CGH-1-2
Zoro #
G915241199
UPC #
-
Country of Origin
United States

Description

C-CGH-1/2 Clevis Grab Hook, Grade 70: Unparalleled Strength and Reliability Key Features Product Model: C-CGH-1/2 Material Grade: Grade 70 Load Capacity: 11,300 lbs Weight: 2.35 lbs Hook Type: Clevis Grab Hook The C-CGH-1/2 Clevis Grab Hook, designed for heavy-duty applications, offers outstanding durability and performance with a load capacity of 11,300 lbs. Made from high-grade, Grade 70 steel, this hook assures superior strength for towing, lifting, and load securement. Its precise design ensures compatibility with various rigging setups, making it a dependable choice for both commercial and industrial use. Secure Your Load with Confidence Enhance the safety and efficiency of your operations with the robust C-CGH-1/2 Clevis Grab Hook. Perfect for logistics, construction, and marine applications, it offers unmatched reliability where it counts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.