Zoro Homepage

safensecure/2x10/RatchetStrap/w2LPsleeveBest

  • Mfr # A-2X11RSEH-AUTO-HD

  • Zoro # G715241160


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2X11RSEH-AUTO-HD
Zoro #
G715241160
UPC #
-
Country of Origin
United States

Description

Secure Your Cargo with Confidence: A-2X11RSEH-AUTO-HD Ratchet Wheel Strap Key Features Dimensions: 2 inches wide by 10 feet long Load Capacity: 2,000 lbs Material: High-strength polyester webbing with a low profile grip sleeve Included Components: Ratchet mechanism and hook ends Color: High-visibility yellow with black stripe Maximize the safety and security of your cargo during transport with the A-2X11RSEH-AUTO-HD Ratchet Wheel Strap. Crafted from durable polyester webbing and featuring a robust 2,000 lbs load capacity, this strap is designed for heavy-duty use. The included 2-foot low profile grip sleeve enhances protection and stability, ensuring your load remains securely in place. Ideal for commercial transportation and heavy equipment hauling, this ratchet strap provides a reliable solution for securing large loads. Secure Your Load Today Dont compromise on safety. Trust the strength and reliability of our A-2X11RSEH-AUTO-HD Ratchet Wheel Strap for all your heavy-duty transportation needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.