
safensecure/2x10/RatchetStrap/w2LPsleeveSJBest
Mfr # A-2X11RSJLP-DW
Zoro # G815241169
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-2X11RSJLP-DW
Zoro #
G815241169
UPC #
-
Country of Origin
United States
Description
A-2X11RSJLP-DW, 2'' x 10' Ratchet Wheel Strap with Low Profile Sleeve, Secure Your Load Key Features Length: 10 feet 120 inches Width: 2 inches Load Capacity: 3,333 lbs Strap Material: Durable polyester webbing Hardware: Low profile sleeve and sturdy ratchet mechanism The A-2X11RSJLP-DW Ratchet Wheel Strap is engineered for reliability and ease of use, ensuring that your cargo is secured with precision. Featuring a strong polyester webbing that withstands harsh conditions and a robust ratchet mechanism for quick, effortless securing. This strap is ideal for transportation and industrial applications, supporting a significant load capacity of 3,333 lbs. Its 2-inch width and 10-foot length offer versatility for various load sizes. Secure Your Cargo Efficiently Optimize your cargo management with the A-2X11RSJLP-DW Ratchet Wheel Strap. Experience enhanced safety and efficiency today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.