Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x11/Ratchetw/WireHooks&LPsleeveBetter

  • Mfr # AS-KKDJ10RLPT

  • Zoro # G315241355


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-KKDJ10RLPT
Zoro #
G315241355
UPC #
-
Country of Origin
United States

Description

AS-KKDJ10RLPT, Ratchet Tie Down with Wire Hooks & Low Profile Sleeve, BETTER Key Features Length & Width: 11 feet long and 2 inches wide Load Capacity: 3,333 lbs Material: High-strength polyester webbing Hook Type: Durable wire hooks Sleeve: Low profile sleeve to protect cargo and strap Ratchet Mechanism: Easy-to-use for securing heavy loads Secure your cargo like a professional with the AS-KKDJ10RLPT Ratchet Tie Down, featuring a robust 2-inch wide polyester webbing that can handle loads up to 3,333 lbs. This tie down is equipped with strong wire hooks and a low profile sleeve, designed to protect both the cargo and the strap from wear and tear. The efficient ratchet mechanism ensures your loads are tightly secured with minimal effort, making it ideal for transportation, moving, and commercial use. Secure Your Load with Confidence Upgrade your cargo handling capabilities with the AS-KKDJ10RLPT Ratchet Tie Down and transport goods safely and efficiently. Order now and experience the reliability of professional-grade securing equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.