Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x11/Ratchetw/WireHooks&LPsleeveGood

  • Mfr # AS-KKDJ10RLP

  • Zoro # G515241414


product price: $81.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-KKDJ10RLP
Zoro #
G515241414
UPC #
-
Country of Origin
United States

Description

AS-KKDJ10RLP Ratchet Assembly: Durable, Secure Cargo Handling Key Features and Specifications Length and Width: 11 feet by 2 inches Load Capacity: 3,333 lbs Hook Type: Wire Hooks Sleeve: Low Profile Sleeve for added protection Material: High-strength, weather-resistant webbing The AS-KKDJ10RLP 2'' x 11' Ratchet Assembly with Wire Hooks and Low Profile Sleeve is engineered for reliability and exceptional load security. With a substantial load capacity of 3,333 lbs, it is ideal for securing heavy loads in transportation and construction industries. This assembly features high-quality, durable materials and a low-profile sleeve to protect cargo from scratches and shifting during transit. Secure Your Cargo with Confidence Upgrade your cargo handling capabilities with the robust and reliable AS-KKDJ10RLP Ratchet Assembly. Perfect for professionals demanding the best in safety and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.