Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x14/Strap/wSJ&LPsleeveBetter

  • Mfr # AS-KK2X14SSJRLPT

  • Zoro # G915241489


product price: $48.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-KK2X14SSJRLPT
Zoro #
G915241489
UPC #
-
Country of Origin
United States

Description

Secure Your Load with AS-KK2X14SSJRLPT: Durable 2'' x 14' Strap with Swivel J and Low Profile Sleeve Key Product Features Strap Length: 14 feet Strap Width: 2 inches End Fitting: Swivel J Hook Protective Sleeve: Low Profile Design Load Capacity: 3,333 lbs Material: High-strength, wear-resistant fabric The AS-KK2X14SSJRLPT tie-down strap is engineered for strength and durability, featuring a robust 2-inch wide, 14-foot long strap capable of securing loads up to 3,333 lbs. Equipped with a swivel J hook for easy attachment and a low-profile sleeve to protect cargo from scratches, this strap is ideal for heavy-duty applications in transportation and logistics. Enhance your load security with our reliable and efficient solution, designed for prolonged use under rigorous conditions. Upgrade Your Cargo Handling Capabilities Optimize your transportation operations with the AS-KK2X14SSJRLPT, a top-quality choice for professionals seeking reliability and safety. Shop now to take advantage of our durable and efficient cargo straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.