Zoro Homepage

safensecure/2x14/Strap/wSJ&RCDWBest

  • Mfr # S-2X14SJRCS-DW

  • Zoro # G515241322


product price: $85.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2X14SJRCS-DW
Zoro #
G515241322
UPC #
-
Country of Origin
United States

Description

Secure Your Load with Our Diamond Weave Strap Featuring Swivel J-Hooks & Rubber Cleats Key Features and Benefits Product Model: S-2X14SJRCS-DW Strap Length: 14 feet Strap Width: 2 inches Load Capacity: 3,333 lbs Hook Type: Swivel J-Hooks for versatile attachment Material: Premium Diamond Weave for enhanced durability and grip Safety Features: Integrated rubber cleats for secure load management Designed for durability and reliability, the S-2X14SJRCS-DW 2' x 14' Strap with Swivel J-Hooks and Rubber Cleats is your ideal solution for securing heavy loads. This strap is crafted from our exclusive Diamond Weave material, providing exceptional strength and minimal stretch, ensuring your cargo remains in place. The swivel J-hooks offer easy and adaptable hooking, while the rubber cleats prevent slipping, making it perfect for heavy-duty transportation needs. Maximize Safety and Efficiency with Our High-Quality Straps Ensure the safety of your cargo during transport with our top-of-the-line straps. Order now to take advantage of our durable, high-performance transport solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.