Zoro Homepage

safensecure/2x14/Strap/wWirehooks&LPsleeveDWBest

  • Mfr # S-2X14WHRELP-DW

  • Zoro # G815241305


product price: $61.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2X14WHRELP-DW
Zoro #
G815241305
UPC #
-
Country of Origin
United States

Description

S-2X14WHRELP-DW, 2'' x 14' Strap with Wire Hooks & Low Profile Sleeve, Diamond Weave, Best Key Features Strap Length: 14 feet Strap Width: 2 inches Load Capacity: 3,333 lbs Hook Type: Wire Hooks Material: Diamond Weave Fabric Safety Feature: Low Profile Sleeve Experience unparalleled strength and durability with the S-2X14WHRELP-DW, a 2-inch wide by 14-foot long cargo strap featuring robust wire hooks and a protective low profile sleeve. Constructed from our exclusive Diamond Weave material, this strap is engineered to prevent abrasion and extend service life, making it a top choice for securing heavy loads with a maximum capacity of 3,333 pounds. Ideal for professional transportation needs, this strap ensures your cargo remains secure and undamaged under all conditions. Secure Your Cargo with Confidence Upgrade your cargo transportation setup with the reliable and durable S-2X14WHRELP-DW strap. Click to purchase and ensure your load is safe and secure today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.