Zoro Homepage

safensecure/2x8/LassoStrapw/OringGood

  • Mfr # S-2X8LASSO-STR

  • Zoro # G515241254


product price: $41.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2X8LASSO-STR
Zoro #
G515241254
UPC #
-
Country of Origin
United States

Description

Secure Your Load with the S-2X8LASSO-STR Lasso Strap with O-Ring Key Features and Specifications Strap Length: 8 feet 2.44 meters Strap Width: 2 inches 5.08 cm Load Capacity: 3,333 lbs 1,511 kg Material: High-strength, durable polyester webbing Attachment: Robust O-ring for versatile securing options Color: Vibrant yellow for increased visibility The S-2X8LASSO-STR Lasso Strap with O-Ring is engineered for high-performance and reliability. Ideal for transportation and industrial applications, this strap provides a secure way to fasten and stabilize loads during transit. With a substantial load capacity of up to 3,333 lbs and crafted from durable polyester, it ensures safety and efficiency. Its bright yellow color enhances visibility for safety. Enhance Load Security and Safety Optimize your cargo transportation processes with our dependable lasso strap. Click to purchase and ensure your loads are secured with industry-leading equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.