Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x8/WheelLiftStrapw/5kWireHookBest

  • Mfr # TOW-100-WH5-DW

  • Zoro # G415240524


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOW-100-WH5-DW
Zoro #
G415240524
UPC #
-
Country of Origin
United States

Description

TOW-100-WH5-DW: 2'' x 8' Wheel Lift Strap with 5k Wire Hook, Superior Towing Capability Key Features Strap Dimensions: 2 inches wide by 8 feet long Hook Type: 5,000 lbs Capacity Wire Hook Load Capacity: 2,000 lbs Material: High-strength, durable webbing Color: Vibrant safety yellow for high visibility Designed for reliability and high performance, the TOW-100-WH5-DW Wheel Lift Strap is your go-to choice for secure towing. Featuring a robust 2-inch wide, 8-foot long strap coupled with a heavy-duty 5k wire hook, it offers exceptional strength with a 2,000-pound load capacity. This strap ensures safe and effective towing, especially for heavy-duty applications. Its vibrant safety yellow color enhances visibility, promoting safer towing operations. Upgrade Your Towing Experience Equip your towing operations with the TOW-100-WH5-DW Wheel Lift Strap for enhanced safety and reliability. Perfect for professional recovery teams and individual tow truck operators alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.