Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/2x8/WheelLiftStrapw/FlatSnapHook&SBest

  • Mfr # TOW-100FSH5-DW

  • Zoro # G515240455


product price: $41.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOW-100FSH5-DW
Zoro #
G515240455
UPC #
-
Country of Origin
United States

Description

TOW-100FSH5-DW, 2'' x 8' Wheel Lift Strap with Flat Snap Hook & Sleeve: Superior Load Handling Key Features Strap Length: 8 feet 96 inches Strap Width: 2 inches Load Capacity: 2,000 lbs Hook Type: Flat Snap Hook Protective Sleeve: Abrasion-resistant sleeve Material: High-strength polyester webbing Designed for durability and efficiency, the TOW-100FSH5-DW Wheel Lift Strap is an essential tool for safe and secure towing. Featuring a 2-inch wide, high-strength polyester strap and a robust flat snap hook, this product assures superior load handling up to 2,000 lbs. The included abrasion-resistant sleeve provides extra protection, ensuring longevity and performance under rigorous conditions. Maximize Towing Safety and Efficiency Upgrade your towing equipment with the reliable TOW-100FSH5-DW Wheel Lift Strap for enhanced safety and efficiency. Perfect for professional towing applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.