Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/36/Vchainw/RTJClusterHooks

  • Mfr # AS-KTC114B

  • Zoro # G015241358


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-KTC114B
Zoro #
G015241358
UPC #
-
Country of Origin
United States

Description

AS-KTC114B, 36'' V-Bridle Chain with RTJ Cluster Hooks: Superior Towing Power Key Features Length: 36 inches Hook Type: RTJ Cluster Hooks for versatile attachment Load Capacity: Up to 4,700 lbs Chain Grade: Professional-grade strength for heavy-duty use Configuration: V-Bridle for balanced, secure towing The AS-KTC114B, 36'' V-Bridle Chain is engineered for maximum towing security and efficiency. Featuring robust RTJ cluster hooks, this chain provides versatile, secure attachment points for reliable towing. With a load capacity of up to 4,700 lbs, it is perfect for heavy-duty applications in towing and recovery sectors. Its V-Bridle design ensures stability and balance during use, making it an essential tool for professional towing operations. Upgrade Your Towing Equipment Today Equip your fleet with the AS-KTC114B V-Bridle Chain and enhance the safety and efficiency of your towing operations. Trust in professional-grade equipment for superior performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.