Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/3/8ClevisCradleGrabHookG100

  • Mfr # AS-HKCG-38CRD-G10

  • Zoro # G615241451


product price: $74.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-HKCG-38CRD-G10
Zoro #
G615241451
UPC #
-
Country of Origin
United States

Description

Durabilt Clevis Cradle Grab Hook, Unparalleled Strength and Safety Key Product Features Product Code: AS-HKCG-38CRD-G10 Size: 3/8 inch Material: Grade 100 Steel Load Capacity: 8,800 lbs Weight: 1.85 lbs Design: Clevis Cradle for Enhanced Load Security Experience next-level lifting with the Durabilt Clevis Cradle Grab Hook. Crafted from high-strength Grade 100 steel, this hook is designed for superior load management up to 8,800 lbs. The unique clevis cradle design ensures secure and stable load handling, making it ideal for industrial and construction applications. Its precise 3/8 inch size and 1.85 lbs weight ensure easy handling and durability. Secure Your Loads with Confidence Enhance your operational safety and efficiency with the reliable Durabilt Clevis Cradle Grab Hook. Perfect for professionals seeking dependability in high-stakes environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.