Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/516-38chainloadbinder

  • Mfr # C-CB

  • Zoro # G415241132


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-CB
Zoro #
G415241132
UPC #
-
Country of Origin
United States

Description

C-CB Chain Load Binder for Heavy-Duty Cargo Management Key Features Compatible Chain Sizes: 5/16'' to 3/8'' Load Capacity: 6,600 lbs Weight: 8.3 lbs Material: High-strength steel construction Design: Lever-action handle for easy use Application: Ideal for cargo control in flatbed operations The C-CB Chain Load Binder is engineered for optimal performance in securing heavy loads. Crafted from durable, high-strength steel, this load binder provides a secure, tight fit for chains sized 5/16'' to 3/8''. Its robust 6,600 lbs load capacity ensures safe and reliable cargo management, making it perfect for flatbed trailers, heavy hauling, and industrial applications. The lever-action handle allows for easy and efficient tensioning and release. Secure Your Load with Confidence Enhance your cargo management system with the reliable and durable C-CB Chain Load Binder. Ensure your load's stability and security today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.