Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/516-38''yellowquikbinderplus

  • Mfr # C-QB

  • Zoro # G715241153


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-QB
Zoro #
G715241153
UPC #
-
Country of Origin
United States

Description

Yellow Quikbinder Plus: Optimal Strength and Reliability Key Features Chain Size Compatibility: 5/16'', 3/8'' Load Capacity: 7,100 lbs Color: Vibrant Yellow for high visibility Material: High-grade, durable steel construction Usability: Easy-to-use design for fast, secure load binding Safety Features: Tamper-resistant design increases security The Yellow Quikbinder Plus is engineered for performance and safety, providing a robust load capacity of up to 7,100 lbs. Designed to work seamlessly with 5/16'', 3/8'' chains, this binder features a high-visibility yellow color, ensuring it stands out for safety and ease of identification. Its user-friendly operation and secure binding capabilities make it a must-have for transportation and construction industries. Secure Your Loads with Confidence Upgrade to the Yellow Quikbinder Plus for unmatched load security and reliability. Ideal for heavy-duty binding applications, it ensures your operations run smoothly and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.