Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

safensecure/516x6/TransportChainw/ClusterHook

  • Mfr # AS-KTC014C

  • Zoro # G815241343


product price: $96.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-KTC014C
Zoro #
G815241343
UPC #
-
Country of Origin
United States

Description

AS-KTC014C, 5/16'' x 6' G70 Auto Transport Chain w/ Cluster Hook: High Load Capacity and DurabilityProduct FeaturesChain Size: 5/16 inchesChain Length: 6 feetGrade: G70Hook Type: Cluster HookLoad Capacity: Up to 4,700 lbsPart Number: AS-KTC014CThe AS-KTC014C is a robust and reliable auto transport chain designed for high load capacity. With a size of 5/16'' and a length of 6', it's ideal for a wide range of auto transport applications. The chain features a cluster hook for secure attachment and is made from grade G70 material, ensuring durability and longevity. With a load capacity of up to 4,700 lbs, it's a reliable choice for transporting heavy vehicles.Secure Your Transport with AS-KTC014CTrust the AS-KTC014C, 5/16'' x 6' G70 Auto Transport Chain w/ Cluster Hook for all your heavy vehicle transport needs. It's the reliable choice for secure and efficient auto transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.