Zoro Homepage
This item is Discontinued.
Safe Source Disposable Gloves, 3.5 mil Palm, Nitrile, M, 1000 PK, Blue NTR4003BE-M

Disposable Gloves, 3.5 mil Palm, Nitrile, M, 1000 PK, Blue (Discontinued)

  • Mfr # NTR4003BE-M
  • Zoro # G713326470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTR4003BE-M
Zoro #
G713326470
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

Chemo Rated Nitrile Gloves/Blue, Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application, Ambidextrous, Beaded cuff to increase tear resistance, Tensile Strength: 14 MPa, Ultimate Elongation: 500%, Fingertip Thickness: 5.9 mils, Palm Thickness: of 3.5 mils, Length: 240mm, Non-sterile, powder free, Single-use design, Not made with natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.