This item is Discontinued.

Safe Source Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 1000 PK, Blue NTR2001BE-XS

Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 1000 PK, Blue (Discontinued)

  • Mfr # NTR2001BE-XS
  • Zoro # G713326456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTR2001BE-XS
Zoro #
G713326456
UPC #
-
Country of Origin
United States

Dimensions

Size
XS
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

Industrial/Food Grade Nitrile Glove/Blue, Ambidextrous, Beaded cuff to increase tear resistance, Tensile Strength: Minimum 14 MPa, Ultimate Elongation: Minimum 500%, Fingertip Thickness: Minimum of 3.5 mils, Palm Thickness: Minimum of 3 mils, Length: 240mm, Non-sterile, powder free, Food Compliant, Natural latex-free construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.