This item is Discontinued.

Safe Styles Safe Styles UBC305X64LG Cordless Light Filtering Cellular Shade; Gray - 30.5 x 64 in. UBC305X64LG

Safe Styles UBC305X64LG Cordless Light Filtering Cellular Shade; Gray - 30.5 x 64 in. (Discontinued)

  • Mfr # UBC305X64LG
  • Zoro # G003847968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBC305X64LG
Zoro #
G003847968
UPC #
193197445560
Country of Origin
China

Description

The Safe Styles 1" Cordless Light Filtering Cellular Shade is a preferred choice when you require more natural light and privacy in any room in your home or office. This non-woven polyester window covering offers PVC top and bottom rails for added durability. To adjust, simply hold the bottom rail and then gently raise or lower the shade by hand. Our Safe Styles window blinds and shades offer safe solutions for homes and facilities where young children and pets are present. Cellular shades are a practical alternative to standard window blinds.

Features
  • Room darkening, energy efficiency and privacy
  • Cellular shades with a safe cordless design and Certified child-safe product
  • To raise or lower simply hold the bottom rail and push or pull to the desired height
Specifications
  • Color: Gray
  • Size: 30.5 x 64 in.
  • Weight: 3.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.