Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Styles UBK60X48WT 2 in. Cordless Vinyl Blind; White - 60 x 48 in.

  • Mfr # UBK60X48WT

  • Zoro # G103756740


product price: $83.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBK60X48WT
Zoro #
G103756740
UPC #
193197515454
Country of Origin
China

Description

2" Cordless Vinyl Blind offers a safe cordless system and durability to meet the window treatment needs for most any room in your home or office. This is a blind designed with sleep in mind, offering plenty of privacy and room darkening features. It is lightweight and simple to operate just raise or lower the blind by hand. You will find these specialty Cordless Plantation Vinyl Blinds in white in sizes to fit most any window. These blindse offer safe solutions for homes and facilities where young children and pets are present.

Features
  • Room darkening, energy efficiency and privacy
  • Simply lower and raise your blind by adjusting the bottom rail
  • Long lasting steel constructed head rail and bottom rail
Specifications
  • Color: White
  • Size: 60 x 48 in.
  • Depth: 2 in.
  • Weight: 9.63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.