Zoro Homepage

62 Series Carbon Monoxide Alarm - 12V - RV Surface Mount - White

  • Mfr # 62-541-WT

  • Zoro # G214658087


product price: $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-541-WT
Zoro #
G214658087
UPC #
715456615417
Country of Origin
United States

Description

62 Series Carbon Monoxide Alarm - 12V - RV Surface Mount - White Features: White Mini Carbon Monoxide Alarm Surface Mount Space Saving - Compact design for RVs Designed for the Rugged RV Environment. Ideal for Class A Motor homes, Class B Van Campers, Class C Mini-Motor Homes, Travel Trailers, Fifth Wheels, and Truck Folding Campers. Advanced Technology. The alarm Mute button silences the alarm while the RV is ventilated. Rapid recovery sensor resets when silenced or reactivates alarm if dangerous levels of CO remain. Memory Scan. Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level is unless your detector has memory. Reliable - 12 Volt power means no missing or dead batteries to replace Micro Current Technology - Saves battery power Durable - Built for the extreme RV environment Approved - Meets RVIA/NFPA requirements Specifications: Conforms To ANSI / UL STD 2034* * Testing Laboratory: ETL/Intertek Alarm Point: 400 PPM 4-15 Minutes Low voltage power warning at 7 Volts Power Supply and Current Draw: 37 mA @ 12.0 VDC Operational Range: 12.0 Volts +/-15% Low voltage power warning at 7 Volts Operating Temperature: -40 degreesF to +158 degreesF Case Size: 3.5;W x 2.5;H x 1.25;D – Mounting Bracket .25;D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.