
65 Series RV Flush Mount Carbon Monoxide Alarm (Discontinued)
- Mfr # 65-542-WHT
- Zoro # G303068094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65-542-WHT
Zoro #
G303068094
UPC #
715456655420
Country of Origin
United States
Description
Features:
- Designed for the Rugged RV Environment - Ideal for Class A Motor homes, Class B Van Campers, Class C Mini-Motor Homes, Travel Trailers, Fifth Wheels & Truck
- Advanced Technology - Alarm Mute button silences alarm while RV is ventilated. Rapid recovery sensor resets when silenced or reactivates alarm if dangerous levels of CO remain
- Memory ScanTM - Retains the CO level that activated the alarm. After ventilation it is impossible to know what the CO level was unless your alarm has memory
- Micro Current Technology - Saves battery power
- Two Level Alarm - Low and High.
- Reliable - 12 Volt power means no missing or dead batteries to replace.
- Loud 85 dB Alarm
- Approved - Meets RVIA/NFPA requirements
Specifications:
- Certified to CSA Std 6.19-01 (R2006)*
- Conforms To ANSI / UL STD 2034*
- Alarm Point: 400 PPM 4-15 Minutes
- Low voltage power warning at 7V
- Power Supply and Current Draw: 108 mA @ 12 VDC
- Operational Range: 12 Volts +/-15%
- Low voltage power warning at 7 Volts
- Operating Temperature: -40°F to +158°F
- Case Size: 6.5'W x 3.5'H x 1.25'D
Testing Laboratory: ETL/Intertek
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.