3K, Liquid Deodorizer, Non-Staining Blue Dye, Mulberry Fragrance, 1 Gallon Bottle
- Mfr # 32621
- Zoro # G824176667
product price:Â
$
47.99
/ea
Sold in multiples of 4 for
$191.96
Key Features
Color
Blue
Width
12 1/4 in
Height
12-1/4 in
Length
12-1/4 in
For Use With
Restrooms & Holding Tanks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32621
- Zoro #
- G824176667
- UPC #
- -
- Country of Origin
- United States
- Fragrance
- Mulberry
- Color
- Blue
- For Use With
- Restrooms & Holding Tanks
- Application
- Odor control
- Material
- Liquid
- Item
- Liquid Deodorizer
Dimensions
- Width
- 12 1/4 in
- Height
- 12-1/4 in
- Length
- 12-1/4 in
Description
Safe-T-Fresh 3K is a powerful liquid deodorizer concentrate with active odor fighting ingredients and a deep blue dye obscuring wastewater content from view. This ready-to-use (RTU) formula is an economical way to maintain superior odor control for portable restrooms, holding tanks, and other wastewater applications. The 3K solution is optimized for use during moderate temperatures and with low to moderate traffic and waste levels. Recommended portioning is approximately 2-4 oz per 5 gallons of wastewater, replenish as needed during servicing. Non-formaldehyde formula, with non-staining dye. Mulberry fragrance. 1 gallon bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.