Zoro Homepage

Pad, Rubber, Repair Part Type, 10"

  • Mfr # TTMP10-PAD

  • Zoro # G3067570


product price: $95.39
/ea
Sold in multiples of 2 for $190.78
Free Shipping & Returns

Key Features

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material
Rubber
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-10 Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTMP10-PAD
Zoro #
G3067570
UPC #
077115010101
Country of Origin
United States

Dimensions

Size
10 in

Details

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material
Rubber
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-10 Plug
Item
Pad
For Use With Mfr. Model Number
TTMP-10WF
Type
Repair Part
Inlet (In.)
10 in
Temp. Range
32 Degrees to 482 Degrees F

Description

Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H63, For Use With Mfr. Model Number TTMP-10WF, Repair Part, Size 10 in, Inlet (In.) 10 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.