Zoro Homepage

Pad, Rubber, Repair Part Type, 3"

  • Mfr # TTMP3-PAD

  • Zoro # G3067543


product price: $24.59
/ea
Sold in multiples of 9 for $221.31

Key Features

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-3 Plug
Temp. Range
32 Degrees to 482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTMP3-PAD
Zoro #
G3067543
UPC #
077115010033
Country of Origin
United States

Dimensions

Size
3 in

Details

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-3 Plug
Item
Pad
Temp. Range
32 Degrees to 482 Degrees F
Type
Repair Part
For Use With Mfr. Model Number
TTMP-3
Inlet (In.)
3 in

Description

Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H57, For Use With Mfr. Model Number TTMP-3, Repair Part, Size 3 in, Inlet (In.) 3 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.