Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Rubber, Repair Part Type, 5"

  • Mfr # TTMP5-PAD

  • Zoro # G3067491


product price: $32.89
/ea
Sold in multiples of 6 for $197.34

Key Features

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material
Rubber
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-5 Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTMP5-PAD
Zoro #
G3067491
UPC #
077115010057
Country of Origin
United States

Dimensions

Size
5 in

Details

Sub-Category
Replacement Pad
Fits Brand
GT Water Products
Material
Rubber
Material of Construction
Rubber
For Use With
Mfr. No. TTMP-5 Plug
Item
Pad
Inlet (In.)
5 in
For Use With Mfr. Model Number
TTMP-5
Type
Repair Part
Temp. Range
32 Degrees to 482 Degrees F

Description

Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H60, For Use With Mfr. Model Number TTMP-5, Repair Part, Size 5 in, Inlet (In.) 5 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.