Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, Rubber/Brass, 10 ft.

  • Mfr # TPH10AW

  • Zoro # G3067622


product price: $44.39
/ea
Sold in multiples of 5 for $221.95

Key Features

Sub-Category
Accessories
Fits Brand
GT Water Products
Material of Construction
Brass, Rubber
For Use With
Pneumatic and Hydraulic Test Plugs Mfr. No. TP122, Mfr. No. TP123, Mfr. No. TP3, Mfr. No. TP34SB, Mfr. No. TP46, Mfr. No. TP58, Mfr. No. TP1012, Mfr. No. TP1416, Mfr. No. TP1824, Mfr. No. LTP23, Mfr. No. LTP34SB, Mfr. No. LTP46, Mfr. No. 420H44, Mfr. No. 420H45, Mfr. No. 420H46, Mfr. No. 420H47, Mfr. No. 420H48, Mfr. No. 420H49, Mfr. No. 420H50, Mfr. No. 420H51, Mfr. No. 420H52, Mfr. No. 420H53, Mfr. No. 420H54, Mfr. No. 420H55
Size
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPH10AW
Zoro #
G3067622
UPC #
077115001475
Country of Origin
United States

Dimensions

Size
10 ft

Details

Sub-Category
Accessories
Fits Brand
GT Water Products
Material of Construction
Brass, Rubber
For Use With
Pneumatic and Hydraulic Test Plugs Mfr. No. TP122, Mfr. No. TP123, Mfr. No. TP3, Mfr. No. TP34SB, Mfr. No. TP46, Mfr. No. TP58, Mfr. No. TP1012, Mfr. No. TP1416, Mfr. No. TP1824, Mfr. No. LTP23, Mfr. No. LTP34SB, Mfr. No. LTP46, Mfr. No. 420H44, Mfr. No. 420H45, Mfr. No. 420H46, Mfr. No. 420H47, Mfr. No. 420H48, Mfr. No. 420H49, Mfr. No. 420H50, Mfr. No. 420H51, Mfr. No. 420H52, Mfr. No. 420H53, Mfr. No. 420H54, Mfr. No. 420H55
Item
Water Hose
Type
Repair Part
Temp. Range
32 Degrees to 482 Degrees F
For Use With Mfr. Model Number
LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58

Description

Water Hose, Fits Brand GT Water Products, For Use With Grainger Item Number 420H44, 420H45, 420H46, 420H47, 420H48, 420H49, 420H50, 420H51, 420H52, 420H53, 420H54, 420H55, For Use With Mfr. Model Number LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58, Repair Part, Size 10 ft, Material of Construction Brass, Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Pneumatic and Hydraulic Test Plugs

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.